The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Speeddrill+ Universal solid carbide twist drill bit DIN 6537K, short 3xD, 2 drill heels
Solid carbide high-performance drill for universal applications. High degree of stability and universal application with straight main cutting edge. Special thinning for optimum chip breaking, high centring accuracy and low cutting forces.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!