- High-quality care components give tyres an intense, long-lasting lustre
- Keeps the rubber soft, protects against premature ageing and embrittlement
- Forms a long-lasting, UV-resistant seal that is resistant to dirt and water, thereby reducing the amount of care required
- Lasts for several weeks
- Contains silicone
Do not spray the product on the tyre tread, ground (risk of slipping!) or brake system. Not suitable for use on motorcycle or bicycle tyres. Avoid direct sunlight during application.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Suitable for all types of tyre.
Spray an even, thin layer on clean, dry tyres. Where necessary, wipe over with a cloth.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!