The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Universal connector, furniture construction
Invisible heavy-duty connector can be used universally
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- For a broad range of applications
- Concealed installation option
- Connection is removable at any time
- Allows flush mounting
- Connector ∅ 40–60 mm with anchor bolt 10 x 140 mm, width across flats 17
- Connector ∅ 70–80 mm with anchor bolt 12 x 140 mm, width across flats 19
Easy, quick and reliable assembly
- With fixing screw screwed in at an angle, extremely high tensile force is applied to the head of the anchor screw (zinc-plated steel with hardened anchor head) and consequently the counterpart firmly pressed against.
As a guideline, the following test was carried out:
- The universal connector was used as a shelf support: Connector with ∅ 40 mm and an anchor screw for wood 10 x 140 mm
The holder was installed in a 28 mm chipboard wall and the anchor screw screwed in a 50 mm thick and 400 mm deep chipboard shelf.
The max. load capacity is max. 15 kg with even weight distribution across the entire shelf depth and length 1000 mm. Axis distance of the anchor screw 700 mm.
As there are large variations in the strength of the materials to be used, we recommend a self-test.
Dimensions subject to change. Subject to technical changes!
Table and bench foot attachment, shelf support, stud connector, stake rack connector
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!