For detailed information, other images and documents, please select individual articles from the following table.
Universal transmission jack attachment 2 pieces
Attachment for transmission jacks for installing and disassembling transmissions
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Secure hold during installation and removal thanks to transmission supports on the front and rear crossbars that can be adjusted in terms of spacing and tilt angle
- The transmission can be angled and tilted forwards or backwards and to the left or right
- Centre support with screws for adjusting the tilt angle
- Secured to prevent the tilt angle being unintentionally changed
- Tiltable supports with a protective dipped plastic coating
- Two large supports with integrated tilt angle adjustment
- Compatible with transmission jacks with piston rod dia. 30 mm
Scope of delivery:
- 1x transmission attachment basic unit
- 1x adapter for transmission jack piston rod dia. 30 mm
Additional adapters are available for piston rod dia. 25 mm and 35 mm
Including for manual, automatic and DSG transmissions etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!