For detailed information, other images and documents, please select individual articles from the following table.
BÖHLER WB FIBRE 550 welding blanket
The Fibre 550 welding blanket provides reliable protection against sparking and weld spatter for light- to medium-duty welding and grinding work. The robust fibreglass cloth withstands continuous temperatures up to 550 °C and brief peaks up to 750 °C.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- High temperature resistance - continuous use up to 550 °C, can withstand up to 750 °C for brief periods
- Lightweight fibreglass material - approx. 580 g/m², thereby flexible and easy to handle
- Practical fastening - eyelets on all four sides for flexible installation (hanging, separating work areas)
- Reliable spark and splatter protection - protects surroundings, material and people from weld spatter and sparks
- Versatile application - ideal for light-duty welding and grinding work in workshops, metalworking and industry
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!