Böhler FOX EV 50 welding electrode Basic coated

For detailed information, other images and documents, please select individual articles from the following table.

Böhler FOX EV 50 welding electrode Basic coated

See product details

Available in 2 versions
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
  • Basic coated electrode for high-quality welded joints

  • Excellent strength and toughness properties down to -50 °C

  • Weld metal recovery approx. 110 %

  • Welds well in all positions except vertical-down

  • Very low hydrogen content in weld material (according to AWS: HD ≤ 4 ml/100 g)

  • The electrode is suitable for joining welds in steel construction, boiler, vessel, vehicle, ship and mechanical engineering, and as a buffer layer for buildup welding on high-carbon steels

  • Also suitable for welding steels with low purity and high carbon content
Notice

For steels up to 420 N/mm² yield strength.


Redrying if required: 300 °C to 350 °C, min. 2 hrs