Rutile-cellulose-coated welding electrode with very good weldability in all positions, including vertical-down.
Universal electrode with flexible coating, specially designed for small devices.
Versatile application in steel, vehicle, boiler and container construction, shipbuilding and for zinc plated components.
For steels with yield strength up to 380 N/mm².
Redrying: not required
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!