For detailed information, other images and documents, please select individual articles from the following table.
PERFECT wet sealant
Gives the paint a beautiful shine, a smooth surface and long-lasting water-repellent protection
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Powerful seal for long-lasting protection
- Very simple and fast application guarantees optimal gloss results and strong water-repellent properties
- It latches directly to the paint molecules, improves the surface in its dirt-repellent properties and forms a wafer-thin protective layer with pleasant smoothness
- Also suitable for matt paints
Do not apply to hot surfaces and do not allow to dry. Protect from frost and do not store above 40 °C.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Paint surfaces, windows, plastic parts, rims, chrome and headlights etc.
After washing the vehicle, dampen the wet surface evenly. Then rinse away all residues immediately with a strong water jet. Dry the vehicle with a soft dry cloth. The product can be used directly during vehicle washing. Existing seals are not damaged.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!