Window and façade sealant, structured

For detailed information, other images and documents, please select individual articles from the following table.

Window and façade sealant, structured

Sealing of joints in structured and textured plasters both indoors and outdoors.

See product details

Available in 1 version
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
  • Outstanding for connection and movable joints indoors and outdoors.

  • Protects itself against mould and algae.

  • High ductility ensures permanent sealing even when the joints are moved.

  • Low-odour formula for comfortable working without irritating fumes.

  • Can be painted over with water-based acrylic paints after curing, ideal for seamless integration into existing painted areas.

  • Free from solvents, isocyanates and silicone.

  • Suitable for repairing holes and unevenness.

  • Simple application directly from the cartridge and easy spreading with a smoothing tool.


This product is classified according to EMICODE® (EC1 Plus). EMICODE® is an independent low-emission labelling system based on established test and limit values.

EN 15651-1: 25LM F-EXT-INT sealant for façade elements


EN 15651-3: XS1 sealant for sanitary applications


The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of possible applications and different storage and use conditions, we do not assume any liability for a specific application result. We do not assume any liability for any technical information or advice provided by our free customer service, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We are committed to maintaining the quality of our products and reserve the right to make technical changes and further developments to our products.