Wing nut, Hygienic USIT®
Wing nut, Hygienic USIT® - 1
Wing nut, Hygienic USIT® - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wing nut, Hygienic USIT®

For the easy, dead space-free sealing of quick release joints without the need for tools

See product details

Available in 5 versions
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
  • Ensures a dead space-free seal in combination with the Hygienic USIT® sealing washer and washer and the shaft of the wing nut, which has been specially adapted to fit the seal

  • Easy to clean thanks to the high-gloss polished surface

  • Virtually no adhesion of dirt particles thanks to the extremely low surface roughness of < 0.8 µm

  • No depressions, indentations or embossings which promote germ infestation

  • Screw connections can be connected and released quickly

  • Suitable for areas in contact with the product in combination with USIT® sealing washers and washers
Notice

A dead space-free seal is ensured only in combination with the USIT® sealing washers and washers.