For detailed information, other images and documents, please select individual articles from the following table.
Workbench base, height-adjustable For BASIC workbench/work table
For combination with a worktop, cross strut and drawer cabinets of type US and USK. Height adjustment allows for optimal adaptation to individual circumstances and ensures perfect ergonomics at workstations.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Robust sheet-steel construction from U-profile
- Adjustable working height: 640 mm - 990 mm with screw connection
- Adjustable in 25 mm increments
WUS/WUSK workbenches and WT worktops are delivered pre-assembled. With customised variants, assembly is required at the customer's location.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!