Screw anchor W-SA, type O
Screw anchor W-SA type O ring anchor
ANC-(W-SA/O)-(A2K)-6X40
Art.-no. 0901560040
EAN 4038898305637
Register now and access more than 60,000 products
- Anchorage via mechanical interlock
- The thread taps into the concrete when the anchor is screwed into the pre-drilled hole
- Shallow drill hole depth
- Small bore diameter
- Can be loaded immediately - no need to wait
- Virtually no expansion effect, enabling minimal edge and spacings to be maintained
- Quick, easy installation by screwing the screw anchor into the drill hole
- Can be fully removed quickly and easily
Datasheets(X)
- The anchor may be used for anchorages with predominantly static loads
- Can be used in concrete
- W-SA can be used in dry indoor areas
Anchor diameter | 6 mm |
Anchor length (l) (l) | 40 mm |
Embedding depth (h nom) | 40 mm |
Nominal drill-bit diameter (d 0) | 5.0 mm |
Centre-to-centre distance in concrete (s) | 160 mm |
Edge clearance in concrete (c) | 80 mm |
Centre-to-centre distance in ceiling (s) | 200 mm |
Edge clearance in ceiling (c) | 100 mm |
Minimum component thickness (h min) | 105 mm |
Through-hole in the component to be connected (d f) | 6.5 mm |
Material | Steel |
Surface | Zinc plated |