Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Screw anchor W-SA, type ST

Anchor screw W-SA type ST galv. dbl th screw
ANC-(W-SA/ST)-SW10-(A2K)-6X60

Art.-no. 0901360060

EAN 4045727875971

Individual price display after login
Screw anchor W-SA, type ST

Art.-no. 0901360060

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Stud screw
  • Anchorage via positive locking

  • The threads cut into the concrete when the anchor is screwed into the pre-drilled hole

  • High load-bearing capacities, low axial and edge clearance

  • Push-through installation

  • Small drill hole depth

  • Small drill hole diameter

  • Immediate load-bearing capacity — no waiting times

  • Virtually no expansion effect, enabling minimal edge and axial clearance to be maintained

  • Quick, easy installation by screwing the screw anchor into the drill hole

  • Can be fully removed quickly and easily

  • Large variety of types > Wide range of applications

  • M6 and M8 connecting thread

Approvals: Non-cracked concrete (compression zone): Galvanised steel, Ø 6 and Ø 7.5; general technical approval Z-21.1-1597; dimensioned in accordance with approval Z-21.1-1597; anchoring lightweight ceiling cladding and suspended ceilings in accordance with DIN 18168 and for structurally comparable anchorages up to 1.0 kN/m² in concrete: Galvanised steel, Ø 6 and Ø 7.5; general technical approval Z-21.1-1597; dimensioned in accordance with approval Z-21.1-1597; fire resistance: F30, F60, F90 and F120 (anchoring base: concrete, solid brick, solid sand-lime brick, hollow sand-lime brick); exposure to fire according to DIN 4102-02: 1977-09 (uniform temperature curve)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Can be used for medium to heavy loads

  • With general technical approval, the anchor may be used in reinforced or non-reinforced standard concrete with a strength class of min. C20/25 and max. C50/60 according to EN 206-1:2001-07 or min. B25 and max. B55 according to DIN 1045:1988-07

  • Anchoring with general technical approval in non-cracked concrete (concrete compression zone)

  • Anchoring in lightweight ceiling cladding and suspended ceilings in accordance with DIN 18168 and for similar static anchoring up to 1.0 kN/m2 with general technical approval

  • The anchor may be used for anchoring with primarily static loads

  • Can be used in concrete < B25, compression-resistant natural stone, solid sand-lime brick, solid brick, clinker bricks (without approval)

  • W-SA can be used in dry indoor areas

  • Suitable for attaching metal profiles, pipes, ventilation ducts, wooden structures, suspended ceilings

Anchor diameter

6 mm

Anchor length (l) (l)

60 mm

Max. thickness of attachment part (t fix)

5 mm

Embedding depth (h nom)

45 mm

Nominal drill-bit diameter (d 0)

5.0 mm

Centre-to-centre distance in concrete (s)

160 mm

Edge clearance in concrete (c)

80 mm

Centre-to-centre distance in ceiling (s)

200 mm

Edge clearance in ceiling (c)

100 mm

Minimum component thickness (h min)

105 mm

Through-hole in the component to be connected (d f)

6.5 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information