Screwdriver Assortment: cross-recess/slotted/TX
Screwdriver assortment, cross-recess/slotted/TX
SCRDRIV-SET
Art.-no. 0965900813
EAN 4053479479378
Register now and access more than 60,000 products
Contents:
TX screwdriver with hole: 10, 15, 20, 25, 30
TX screwdriver: 08
Tyre profile I depth gauge
T-handle socket wrench size 10
Screwdriver: 0.4x2.5, 0.6x3.5, 0.8x4.5,1.0x5.5, 1.2x7.0, 1.6x9.0
PH1, PH2, PH3
Valve insertion/removal tool, 2C cutter
Tape measure 3 m, telescopic magnet
Foam part empty: 0955 900 813
Foam part size: 550 x 400 x 37 mm
Datasheets(X)
Number of pieces in assortment/set | 21 PCS |