Shelf cabinet
SHLFCAB-588-H1555MM-ANTH
Art.-no. 0961837001
EAN 4099618408465
Register now and access more than 60,000 products
- With 4 separating plates, four shelves and twist lock
Datasheets(X)
Colour | Traffic red RAL 3020 |
Width | 588 mm |
Depth | 427 mm |
Height | 1557 mm |
Surface | Powder-coated |
Material | Steel |
Number of shelves | 4 PCS |
Number of doors | 1 |
Number of partition plates | 4 PCS |
Product weight (per item) | 41000.000 g |