Shelf for cartridges
SHLF-CART-GREEN
Art.-no. 096140006
EAN 4058794081428
Register now and access more than 60,000 products
Datasheets(X)
Colour | Reseda green RAL 6011 |
Width | 536 mm |
Depth | 340 mm |
Height | 520 mm |
Surface | Powder-coated |
Material | Steel |
Product weight (per item) | 5120.000 g |