Shelf for storage boxes Adapter for storage boxes size 3
ADAPT-KANBAN-490/345-BLUE
Art.-no. 0961635003
EAN 4046778704920
Register now and access more than 60,000 products
After installation, components with a depth of 340 mm can continue to be built up.
Datasheets(X)
Colour | Ultramarine blue RAL 5002 |
Width | 536 mm |
Depth | 475 mm |
Height | 520 mm |
Surface | Powder-coated |
Material | Steel |
Distance between shelves | 230 mm |
Product weight (per item) | 7200.000 g |