Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Stored pressure fire extinguisher NEURUPPIN WD6 F-500

FIREEXTING-(F-500)-FROSTPROOF-6LTR

Art.-no. 9501046895

EAN 4068362810268

Individual price display after login
Stored pressure fire extinguisher NEURUPPIN WD6 F-500

Art.-no. 9501046895

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Particularly suited to rubber, plastic and lithium battery fires.
Burning lithium-ion batteries, rubber tyres or plastics requires a particularly effective extinguishing agent to successfully fight the fire.
The stored pressure fire extinguishers of the NEURUPPIN WD F-500 series are in their element: The environmentally friendly extinguishing agent, which is protected against frost to -30 °C, attacks the fire quickly and effectively. It consists mainly of water and the fluorine-free additive F-500 encapsulator agent. F-500 encapsulates and smothers fuels and flammable gases. What's more, the extinguishing agent quickly reduces heat.
Notice

Usable life: 6 years

DIN EN3, PED, CE, DIN EN ISO, MED, assured sustainability
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Fire fighting for fire rating A, particularly for use on synthetic materials such as plastic, rubber and lithium-ion batteries

  • Recycling and disposal companies

  • Repair workshops

  • Tyre storage

  • Pallet storage

  • Battery charging stations

  • Battery storage

  • Trucks, cars, buses, trains, e-bikes

  • E-mobility in general

  • Delivery zones and transshipment centres

  • Manufacturing industry

  • Construction site safety

  • Hobbies, living, camping
Instructions
  • Rating: 27 A (9 LE)

  • Capacity: 6 l

  • Temperature: -30 °C to 60 °C

  • Complies with DIN EN3 specifications - applicable against electrical systems up to 1,000 V at a safe distance of 1 m

  • Large spray range - 5 to 6 m

  • Fire extinguisher approval - in accordance with DIN EN3, Pressure Equipment Directive (CE), UL, EN and shipping

Extinguishing agents

Water

Propellant

Nitrogen

Min./max. temperature conditions

-30 to 60 °C

Contents

6 l

Fire class A

27

Shelf life from production

6 Years

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information