Swivel shelf for 5 l containers
SHLFUNT-CANI-3X5LTR-BLUE
Art.-no. 0961640
EAN 4046778704999
Register now and access more than 60,000 products
Datasheets(X)
Colour | Ultramarine blue RAL 5002 |
Width | 536 mm |
Depth | 340 mm |
Height | 520 mm |
Surface | Powder-coated |
Material | Steel |
Product weight (per item) | 5200.000 g |