Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

UBL-24-15-Moove LED downlight

LAMP-LED-UBL-24-15-MOOVE-EW-BLCK-3M

Art.-no. 0976521540

EAN 4068362545115

Individual price display after login
UBL-24-15-Moove LED downlight

Art.-no. 0976521540

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Versatile downlight, can be shortened individually. With integrated plug-and-play door contact sensor.

Maximum versatility and precision fit


  • The lamp can be shortened individually at any point


Ideal for illuminating drawers and interior cabinets


  • The light output can be directed inwards or outwards


Adjustable light colour


  • The door contact sensor can be inserted into the light profile on two sides

  • Selecting a side determines the light colour

  • Light colours extra warm white (2,700 K) or neutral white (4,000 K) are possible


With plug-and-play connection


  • Separately available connection cable with door contact sensor can be easily connected to the light

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Lamp type

SMD LED

Nominal voltage

24 V/DC

Type of assembly

Screw-on

Material

Aluminium-plastic

Colour of lens

White

Power rating

10 W

Number of LEDs

1080 PCS

Colour of light

Adjustable white

Min./max. colour temperature

2700-4000 K

Min. colour rendering index (CRI)

90

Length

3000 mm

Width

25 mm

Height

10 mm

Connection type

Plug-in system WPS-24

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Life time of illuminant

30000 h

Luminous flux

320 lm

Conditions for luminous flux

per metre

With switch

No

Energy efficiency class

G

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Connection line for EASYLUX LED transformer

CONLNE-DRIVER-EASYLUX-EUROPLUG-2M

For connecting the EASYLUX LED transformer to the mains
x 1 pcs
EASYLUX 24 V LED distributor

DISTRMOD-EASYLUX-24V

For connecting to the EASYLUX LED transformer, for 24 V LED lights
x 1 pcs
Connector plug for UBL-24-15-Moove downlight

CONPLG-SET-L+R-UBL-24-15-MOOVE

Simple plug-and-play connection to the downlight
x 1 pcs
IR door contact sensor with connection cable for UBL-24-15-Moove downlight

SENSO-IR-DC-SENSOR-L-UBL-24-15-MOOVE

Plug-in IR door contact switch to the downlight via simple plug-and-play connection
x 1 pcs
IR door contact sensor with connection cable for UBL-24-15-Moove downlight

SENSO-IR-DC-SENSOR-R-UBL-24-15-MOOVE

Plug-in IR door contact switch to the downlight via simple plug-and-play connection
x 1 pcs
End cap for ULB-24-15-Moove undercabinet light

ENDCAP-UBL-24-15-MOOVE

For attaching to the undercabinet light
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-18W

Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-36W

Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-48W

Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-60/72W

Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-90W

Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-120W

Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Mounting bracket set for UBL-24-15-Moove undercabinet light

MNTBRKT-SET-UBL-24-15-MOOVE

For screwing onto the side wall, which enables the UBL-24-15-Moove undercabinet light to be inserted very easily
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information