Universal diamond cutting disc Power Cut H13 Silent
CUTDISC-DIA-GRAN-H13-BR22,23MM-D230-SIL
Art.-no. 0668116232
EAN 4053479160467
Register now and access more than 60,000 products
- 13 mm high, forged segments with high diamond content
- High trapezoidal tooth density for clean cut edges
- Smooth running due to ground and balanced blade core
- The special holes in the blade core enable rapid cooling
- Laser welding ensures maximum safety
- High tooth density ensures excellent cutting capacity
Manufactured in accordance with EN13236 to ensure maximum safety in use.
Datasheets(X)
Versatility (points system) | 4 of 4 points |
Service life (points system) | 4 of 4 points |
Cutting speed (point system) | 3 of 4 points |
Cut quality (point system) | 4 of 4 points |
Diameter (Ø) | 230 mm |
Bore hole | 22.23 mm |
Segment height | 13 mm |
Segment thickness | 2.6 mm |
Number of segments | 15 PCS |
Segment connection | Laser |
Max. circumferential speed | 80 m/s |