Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Window and façade sealant, structured

FCDESEAL-STRUCTURE-WHITE-310ML

Art.-no. 0892320100

EAN 4068362145711

Individual price display after login
Window and façade sealant, structured

Art.-no. 0892320100

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Sealing of joints in structured and textured plasters both indoors and outdoors.
  • Outstanding for connection and movable joints indoors and outdoors.

  • Protects itself against mould and algae.

  • High ductility ensures permanent sealing even when the joints are moved.

  • Low-odour formula for comfortable working without irritating fumes.

  • Can be painted over with water-based acrylic paints after curing, ideal for seamless integration into existing painted areas.

  • Free from solvents, isocyanates and silicone.

  • Suitable for repairing holes and unevenness.

  • Simple application directly from the cartridge and easy spreading with a smoothing tool.


This product is classified according to EMICODE® (EC1 Plus). EMICODE® is an independent low-emission labelling system based on established test and limit values.

EN 15651-1: 25LM F-EXT-INT sealant for façade elements


EN 15651-3: XS1 sealant for sanitary applications


The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of possible applications and different storage and use conditions, we do not assume any liability for a specific application result. We do not assume any liability for any technical information or advice provided by our free customer service, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We are committed to maintaining the quality of our products and reserve the right to make technical changes and further developments to our products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • For sealing windows in combination with painter's acrylic. The acrylic filler is used for indoor sealing and the window and façade sealant for outdoor sealing.

  • Cracks and damage in plaster, concrete and mortar can be reliably sealed.

  • The material is ideal for sealing structured and textured plaster indoors and outdoors.
Instructions
  • The joint edges or adhesive surfaces must be solid, load-bearing, clean, dry and free from grease, dust, bitumen and tar.

  • Adhesion can be improved on absorbent or porous surfaces by using an adhesion primer, e.g. silicone primer.

  • Please observe the "General Notes on Application for Sealants" overview sheet.

  • Further information in the technical data sheet.

Chemical basis

Single component hybrid

Container

Cartridge

Contents

310 ml

Colour

White

Continuous motion absorption

25 %

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-20 to 100 °C

Min. skin-formation time

23 min

Shore A hardness

26

Ultraviolet resistance

Very good

Recoatable/Can be painted over

After completely through drying

Full curing speed

2 mm/d

Silicone-free

Yes

Solvent-free

Yes

Breaking elongation

150 %

Water-vapour diffusion resistance factor value µ

1700

Shelf life from production

12 Month

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Joint smoother Uni

JNTSMTHR-UNI-SET1-RED-3PCS

Slim shape and high flexibility
Long application nozzle for 310 ml plastic cartridges

NOZ-SEAL-SCREW-LONG

Coarse thread
x 10 pcs
Application nozzle Standard For 310 ml plastic cartridges

NOZ-SEAL-SCREW-CLEAR-CART-310ML

Coarse thread
x 25 pcs
Sealant smoothing agent

SMTHR-SEAL-AEROSOL-400ML

Universal smoothing agent suitable for all types of sealants.
Sealant smoothing agent

SMTHR-SEAL-5LTR

Universal smoothing agent suitable for all types of sealants.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information