Inscrivez-vous dès maintenant à la boutique en ligne en 3 clics.
Vente aux professionnels uniquement
Le code QR n'est plus valide. Veuillez cliquer sur le bouton suivant pour l'activer à nouveau.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Tri
High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa. BG1 and BGR according to DIN 18542:2020-04.
Fully adhesive window sealing tape with extremely high adhesive power and integrated finger-lift catch for quick and easy sealing of outdoor joints.
Fully adhesive window sealing tape with extremely high adhesive power and integrated finger-lift catch for quick and easy sealing of indoor joints.
Self-adhesive butyl rubber assembly and sealing tape with permanently anchored aluminium lamination. Resistant to weathering and bonds to all existing substrates in the construction industry.
Waterproofed, pre-compressed BG2 sealing tape with tested resistance to driving rain up to 300 Pascal.
Sealing tape for reliably sealing off nail, staple gun and screw penetration points on underlay membranes and roof protection films as well as vapour barriers and vapour retarders.