For detailed information, other images and documents, please select individual articles from the following table.
RW edition bit ratchet set 23 pieces
High-quality bit ratchet set with 23 pieces for a variety of applications and precise results
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Practical, high-quality basic equipment for the workshop and mobile use
- Box and ratchet with Reinhold Würth signature
- Printed foam insert in carbon finish for stability and easy cleaning
- Bit ratchet, socket and bit extension made of chrome-vanadium steel/chrome-molybdenum steel, high-quality black surface (chrome plated)
Roll stop
- The outer surface design of the sockets and the bit extension prevents them rolling away
Scope of delivery
- 1 x bit ratchet with Reinhold Würth signature
- 1 x bit extension
- 6 x socket wrench 1/4 inch "roll stop" metric hexagon 6, 8, 10, 11, 12 and 13 mm
- 1/4 inch bit adapter
- 14 x bits: slotted 5.5; PH1, PH2, PZ1, PZ2; TX10, 15, 20, 25, 30; hexagon socket 3, 4, 5 and 6 mm
ZEBRA professional-quality tool
For precise results and versatile applications in precision mechanics, electronics, model making, furniture assembly, household repairs and for maintenance work on bicycles and motorcycles.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!