Inscrivez-vous dès maintenant à la boutique en ligne en 3 clics.
Vente aux professionnels uniquement
Le code QR n'est plus valide. Veuillez cliquer sur le bouton suivant pour l'activer à nouveau.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Tri
Used to introduce the loads through the insulation into the substrate during assembly with Amo® -Max spacer installation system
High load-bearing spacer installation system with thermal separation on insulated and non-insulated surfaces
Enables centring of the anchor/anchor rod used in the Amo®-Max spacer
High load-bearing spacer installation system with thermal separation on insulated and non-insulated surfaces. With pre-assembled threaded rod made of zinc-plated steel
Flexible spaced installation for virtually all load ranges and substrates
For creating drill holes in conjunction with the suitable drill bit for the respective base material.