Inscrivez-vous dès maintenant à la boutique en ligne en 3 clics.
Vente aux professionnels uniquement
Le code QR n'est plus valide. Veuillez cliquer sur le bouton suivant pour l'activer à nouveau.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Tri
For fastening light loads in pressure-resistant insulating materials (e.g. façade with ETICS)
For fastening lightweight attachment parts in compression-resistant ETICS insulating material panels. Ideal for sustainable wood fibre insulation materials
A clever, simple problem solver for fixing lightweight loads on external thermal insulation composite systems (ETICS)
For fastening light loads in pressure-resistant insulating materials (e.g. façade with ETICS). With pre-assembled stud screw made of zinc plated steel
For fastening drain pipes in pressure-resistant insulation materials and sustainable wood fibre insulation materials
Used to introduce the loads through the insulation into the substrate during assembly with Amo® -Max spacer installation system