Inscrivez-vous dès maintenant à la boutique en ligne en 3 clics.
Vente aux professionnels uniquement
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Zirconia alumina, especially suitable for machining stainless steel
With specially encased, grinding-active ceramic abrasive grain specifically designed for stainless steel and high-alloy steels
With patented segment shape and arrangement. Extremely long service life coupled with very high degree of material removal. Specially suitable for grinding edges
For optimum view when machining workpieces made from steel, stainless steel and aluminium
For machining hard-to-reach areas such as radii and fillet welds
For extremely high and fast material removal at low contact pressure for steel, stainless steel and aluminium.